Beli Pneumatic Breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Mulai

    Rp10.999.900

    Nippon Pneumatic Industrial (NPK) Concrete Breaker
    Deskripsi:
    Nipple Nut-Flange Nut Hose Nipple
    atribut:
    • Air consumption: 0.9m3/min
    • Number of Blows: 1400bpm
    • Piston Diameter: 35mm
    • Stroke Diameter: 115mm
    • Total Length: 477mm
    • Air Connection Plug: G1
    • Content: Nipple Nut, Flange Nut Hose Nipple
    • Hose Inner Diameter: 19mm
    • Working Air Pressure: 0.6MPa
  2. NICHIDO Rainproof Pokkin Breaker
    60%
    Mulai

    Rp839.900

    NICHIDO Rainproof Pokkin Breaker
    atribut:
    • Electrical Wire Specifications Length (m): 1
    • Electrical Wire Specifications Thickness (mm²): 2
    • Electrical Wire Specifications Number of Cores (C): 3
    • Short Circuit Protection: ○
    • Electric wire type: SVCT
    • Specification: With power supply lamp
    • Operating Time: Short circuit less than 0.1 seconds
  3. TRUSCO Nut Breaker
    46%
    Mulai

    Rp289.900

    TRUSCO Nut Breaker
    atribut:
    • Cracked Nuts Across Flats (mm): 12 to 16
    • Total Width (mm): 29
    • Total Length (mm): 100
    • Across-Flats (mm): 14
  4. ACE OLDFIELDS Kuas Cat Roll Tanpa Gagang
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    ACE OLDFIELDS Kuas Cat Roll Tanpa Gagang
    Deskripsi:
    Roller Bubble Breaker atau pemecah gelembung digunakan untuk memecahkan gelembung udara yang terjebak dibagian bawah lapisan cat epoxy. Roller ini dipakai sesaat setelah pengecatan cat epoxy. Bahan roller terbuat dari plastik yang tahan pada cat solventbase dan mudah dibersihkan.
  5. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  6. BAHCO Breaker Bar
    Mulai

    Rp4.099.900

    BAHCO Breaker Bar
    Deskripsi:
    -Breaker bar for work at height which is equipped with plunger that prevents the socket from unexpectedly dropped.-Equipped with ring for lanyard.
    atribut:
    • Total Length: 256mm
    • Input Drive: 12.7mm
  7. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  8. TOKU Concrete Breaker (Air Type)
    Mulai

    Rp18.999.900

    TOKU Concrete Breaker (Air Type)
    Deskripsi:
    -It can work continuously with strong hitting force and small recoil. -For chipping the foundation or crushing the concrete of buildings. -Pneumatic
    atribut:
    • Air Coupler: 1PF
    • Compatible Hose Inner Diameter: 19mm
    • Purpose of Use: For chipping the foundation or crushing the concrete of buildings.
    • Working Air Pressure: 0.6MPa
  9. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    61%
    Mulai

    Rp3.399.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
  10. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  11. TRUSCO Nut Breaker
    55%
    Mulai

    Rp249.900

    TRUSCO Nut Breaker
    Deskripsi:
    Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
  12. ACE OLDFIELDS Kuas Cat Roll
    Mulai

    Rp44.900

    ACE OLDFIELDS Kuas Cat Roll
    atribut:
    • Size (mm): 230
  13. Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Mulai

    Rp38.999.900

    Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Deskripsi:
    - EasyPact MVS Tipe N. - Air Circuit Breaker 800A 50kA. - EasyPact MVS N (50kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 800A. - Kapasitas Pemutusan : 50 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Trip unit Electronic Trip 2.0A, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + off, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 kutub, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 changeover contact OF + SDE). - Arc chute cover dan safety shutter untuk tipe drawout. Note : Apabila arus < 20% In, harus ditambahkan external power supply AD module agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 4
    • Breaking Capacity (kA): 50 (in 380/440V)
    • Dimension (HxWxD)(mm): 352x537x297
  14. Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type H Fixed (Pemutus Sirkuit Udara/ACB)
    Mulai

    Rp48.999.900

    Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type H Fixed (Pemutus Sirkuit Udara/ACB)
    Deskripsi:
    - EasyPact MVS Tipe H 4 pole, fixed type. - Air Circuit Breaker 1000A 65kA. - EasyPact MVS H (65kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 1000A. - Kapasitas Pemutusan : 65 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Electronic Trip unit, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + ‘off’, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 pole, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 change over contact OF+SDE). - Arc chute cover dan safety shutter untuk drawout type. Note : Apabila arus < 20% In, harus ditambahkan modul AD power supply eksternal agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 4
    • Breaking Capacity (kA): 65 (in 380/440V)
    • Dimension (HxWxD)(mm): 352x537x297
  15. Schneider Electric Air Circuit Breaker 3P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Mulai

    Rp31.999.900

    Schneider Electric Air Circuit Breaker 3P EasyPact MVS Type N Fixed (Pemutus Sirkuit Udara/ACB)
    Deskripsi:
    - EasyPact MVS Tipe N 3 pole , fixed type. - Air Circuit Breaker 1600A 50kA. - EasyPact MVS N (50kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 1600A. - Kapasitas Pemutusan : 50 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Trip unit Electronic Trip 2.0A, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + off, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 kutub, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 changeover contact OF + SDE). - Arc chute cover dan safety shutter untuk tipe drawout. Note : Apabila arus < 20% In, harus ditambahkan external power supply AD module agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 3
    • Breaking Capacity (kA): 50 (in 380/440V)
    • Dimension (HxWxD)(mm): 352x422x297
  16. Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type H Draw-Out (Pemutus Sirkuit Udara/ACB)
    Mulai

    Rp94.999.900

    Schneider Electric Air Circuit Breaker 4P EasyPact MVS Type H Draw-Out (Pemutus Sirkuit Udara/ACB)
    Deskripsi:
    - EasyPact MVS Tipe H 4 pole, drawout type. - Air Circuit Breaker 2000A 65kA. - EasyPact MVS H (65kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 2000A. - Kapasitas Pemutusan : 65 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Electronic Trip unit, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + ‘off’, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 pole, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 change over contact OF+SDE). - Arc chute cover dan safety shutter untuk drawout type. Note : Apabila arus < 20% In, harus ditambahkan modul AD power supply eksternal agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 4
    • Breaking Capacity (kA): 65 (in 380/440V)
    • Dimension (HxWxD)(mm): 439x556x395
Daftar Harga Pneumatic Breaker Terbaru October 2026
Nippon Pneumatic Industrial (NPK) Concrete BreakerRp10.999.900
NICHIDO Rainproof Pokkin BreakerRp839.900
TRUSCO Nut BreakerRp289.900
ACE OLDFIELDS Kuas Cat Roll Tanpa GagangRp18.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
ABB Miniature Circuit Breaker 1P (MCB)Rp53.900
BAHCO Breaker BarRp4.099.900
Nippon Pneumatic Industrial (NPK) Muffler CutterRp679.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Nippon Pneumatic Industrial (NPK) Demolition Point ChiselRp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)